TIRE AND RUBBER LUBRICANT 500 mL
890.12500
- UNSPSC 25172500
Delivery
In stock delivery from our warehouses.
A special spray lubricant that facilitates the assembly and disassembly of rubber parts.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 11:35 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 11:35 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| EAN | 4056807113128 |
Features
| Spray lubricant with a foam like texture that evaporates without leaving a residue or dirty grease. |
| Will not attack aluminum, rubber, varnish or paint. |
| Application temperature 10°C – 35°C. |
| Ideal for lubricating tires for easy mounting on rims, particularly for low profile or run flat tires. |
| Can be used to reduce friction/resistance when pulling cables through pipe, ducts or conduit. |
| Suitable for assembly of hoses, rubber plugs, door rubbers, rubber covers, silent blocs, etc. |
Documents & Videos
Review(s)
2021-08-11
Always great products and fast shipping!